Shop All Diagnostic and Monitoring Instruments and Supplies
Medm
Taylor Urns 520SA Cultured Onyx Cremation Olympus Adult Urn; Sapphire
Mfr # 520SA
Zoro # G104044105
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 520SA
- Zoro # G104044105
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
The Olympus urn is a very traditionally designed cultured onyx urn and is frequently chosen for an older more traditional loved one. This adult urn has rounded edges with a slightly larger base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Sapphire
- Capacity: 185 cl
- Model: Olympus
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 654
- Dimension: 9.75' H x 7" W x 6.25 " L
- Weight: 9.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- A & D MEDICAL A&D Medical UA767F Wide Range Cuff Monitor (UA767F)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Medicated, PK12 (SBS100ML)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- GRAYLING INDUSTRIES SENTINEL WETTING AGENT SURFACTANT 5 GAL. (6015)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- ADFORS WALL BANDAGE WHT 7""X7"" (FDW6570-U)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- Medm Diagnostic Equipment