Shop All Urns
Medm
Taylor Urns 480RO Cultured Marble Cremation Atlantis Adult Urn; Rose Quartz
Mfr # 480RO
Zoro # G704044307
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The beautiful Atlantis urn is a customary adult design in cultured marble. It has beautiful and graceful lines. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Rose Quartz
- Capacity: 207 cl
- Model: Atlantis
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 441
- Dimension: 9.75" H x 6.87" W x 6.37" L
- Weight: 12.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Reflex First Aid Backpack (31736)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- FIRST AID ONLY ANSI Compliant First Aid Kit Refill for 16 Unit First Aid Kit, Exam Gloves, PK4, 4PK (21-026-001)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- MEDM Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black (160BK)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- AFS Going Home-Urn-blue (miniature) (600021)
- Medm Urns