Shop All Urns
Medm
Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald
Mfr # 460EM
Zoro # G404043907
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The very popular Vail in an adult urn design in cultured marble. The lines are reminiscent of tradition with a modern slant. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Emerald
- Capacity: 207 cl
- Model: Vail
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 678
- Dimension: 9.75" H x 6.75" W x 6.5" L
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- MTR Emergency Trauma Tourniquet (MTR-TACTOURN)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- MEDM Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black (160BK)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- AFS Cat Angel Urn (600006)
- Medm Urns