Shop All Urns
Medm
Taylor Urns 460BL Cultured Marble Cremation Vail Adult Urn; Sky Blue
Mfr # 460BL
Zoro # G504043975
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The very popular Vail in an adult urn design in cultured marble. The lines are reminiscent of tradition with a modern slant. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Sky Blue
- Capacity: 207 cl
- Model: Vail
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 785
- Dimension: 9.75" H x 6.75" W x 6.5" L
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Oval Eye Pad, PK 1000 (11-153)
- ZOGICS Alcohol-Free Foam Hand Sanitizer, Citrus and Aloe, 4PK (ZHSCA128-4)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- MEDM Taylor Urns 360EM Cultured Marble Cremation Pinnacle Adult Urn; Emerald (360EM)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- MEDM Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate (650BR)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- AFS Tear Drop Urn (600044)
- Medm Urns