Shop All Urns
Medm
Taylor Urns 450BL Cultured Marble Cremation Princeton Adult Urn; Sky Blue
Mfr # 450BL
Zoro # G604044209
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Princeton is a modern designed adult cultured marble urn for the more forward thinking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Sky Blue
- Capacity: 185 cl
- Model: Princeton
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 555
- Dimension: 10.25" H x 7.25" W x 6.75" L
- Weight: 11.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- MEDLINE Cotton Balls, Nonsterile, Large, 1000/BX, White, PK1000 (MIIMDS21462)
- CABLES & SENSORS Adult/Pediatric Needle To Snap Pigtail, PK10 (AD-N-S0)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Burgundy (02-12704)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- MEDM Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate (650BR)
- Medm Urns