Shop All Urns
Medm
Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke
Mfr # 440SM
Zoro # G304044271
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Stratus is a traditionally designed cultured marble urn, clean cut, simple and good-looking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Smoke
- Capacity: 185 cl
- Model: Stratus
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 628
- Dimension: 9.37" H x 6.37" W x 6" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- PHYSICIANSCARE Tablets, Ibuprofen, PK125 (90109)
- BEACH MIST Beach Mist Hand & Body Lotion, 0.65 oz Tube, PK288 (623)
- PHYSICIANSCARE Aspirin Tablets, PK250 (54034)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate (650BR)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 440BL Cultured Marble Cremation Stratus Adult Urn; Sky Blue (440BL)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- AFS Forever Blue Urn (miniature) (600014)
- Medm Urns