Shop All Urns
Medm
Taylor Urns 440BL Cultured Marble Cremation Stratus Adult Urn; Sky Blue
Mfr # 440BL
Zoro # G304044363
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Stratus is a traditionally designed cultured marble urn, clean cut, simple and good-looking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Sky Blue
- Capacity: 185 cl
- Model: Stratus
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 652
- Dimension: 9.37" H x 6.37" W x 6" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H3-12v55w replacement light bulb lamp (H3-12V55W LIGHT BULB / LAMP)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- HUNTER AMENITIES Shower Cap, Adult, PK500 (X-SHCP0017)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Bottle (83666)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black (160BK)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- AFS Tear Drop Urn (600044)
- Medm Urns