Shop All Mortuary Prep, Embalming & Cremation
Medm
Taylor Urns 420IV Cultured Marble Cremation Dakota Junior Urn; Ivory
Mfr # 420IV
Zoro # G004158889
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 420IV
- Zoro # G004158889
- Country of Origin China
- Category Mortuary Prep, Embalming & Cremation
Description
The Dakota is a traditionally shaped junior urn in cultured marble and is for a smaller person. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Ivory
- Capacity: 100 cl
- Model: Dakota
- Material: Marble
- Type of Urn: Junior Urn
- Quanity: 354
- Dimension: 8.5" H x 6.37" W x 4.75" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- QUANTUM STORAGE SYSTEMS 10" Double Rod, Gray (WS-DR10C)
- ILC Replacement for Philips Intellivue Fast-spo2 Adult EAR Clip Short Spo2 Sensor (INTELLIVUE FAST-SPO2 ADULT EAR CLIP SHORT SPO2 SE)
- LUCAS OIL Hand Sanitizer, 64 oz. Size, Unscented (11175)
- AFS Multi-height Folding Embalming Table (11028)
- AFS Body & Casket Lift (OS Heavy Duty) (11014)
- AFS Cot Cup Recessed (each) (5711068)
- AFS 12 Mil Reinforced Heavy Duty Body Bag - Blue Scrim (Individual) (11006)
- AFS Cavity Chemical Injector (640400)
- AFS Aneurysm Hook Cradle Handle (640400)
- AFS Folding Dressing Table-Oversized (11026)
- Medm Mortuary Prep, Embalming & Cremation