Shop All Mortuary Prep, Embalming & Cremation
Medm
Taylor Urns 390TO Cultured Marble Cremation Little Tahiti Baby Urn; Topaz
Mfr # 390TO
Zoro # G304158930
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 390TO
- Zoro # G304158930
- Country of Origin China
- Category Mortuary Prep, Embalming & Cremation
Description
The Little Tahiti is a baby urn in cultured marble. It has a square traditional shape and is very fine looking. This urn is also a perfect keepsake urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Topaz
- Capacity: 22 cl
- Model: Little Tahiti
- Material: Marble
- Type of Urn: Baby Urn
- Quanity: 286
- Dimension: 4" H x 4" W x 4" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Calf Puller (CYZR-0224)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Black (02-12701)
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- AFS Hydro Aspirator (640400)
- AFS Removal Bed with Sidewalls and Ramp (100005)
- AFS Lowering Device Drape: Burgundy (5711111)
- AFS Unionall - XX-Large (Case of 10) (11074)
- AFS Cot Post Cup Raised (each) (5711069)
- AFS Cot Restraint Strap (5711090)
- AFS White Peva Body Bag (Case of 10) (11013)
- Medm Mortuary Prep, Embalming & Cremation