Shop All Urns
Medm
Taylor Urns 340IV Cultured Marble Cremation Majestic Adult Urn; Ivory
Mfr # 340IV
Zoro # G304043922
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Majestic is a single cultured marble book urn, and is an attractive and fairly unusual adult urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Ivory
- Capacity: 206 cl
- Model: Majestic
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 421
- Dimension: 10.25" H x 4" W x 9.63" L
- Weight: 11.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- MY MEDIC Sidekick Gray (MM-KIT-U-SDE-KCK-GRY)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HCS Ultrasound Gel, 8.45 oz., PK12 (HCS5006)
- MEDM Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate (650BR)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- Medm Urns