Shop All Urns
Medm
Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke
Mfr # 320SM
Zoro # G204044326
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Celtic urn is a very traditionally designed cultured marble urn and is frequently chosen for an older more traditional loved one. This adult urn has rounded edges with a slightly larger base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Smoke
- Capacity: 185 cl
- Model: Celtic
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 543
- Dimension: 9.75" H x 7" W x 6.25" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit (90166)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- DEALMED Cotton Tipped Applicator, Wood Shaft, 6", N/S, 1000/Bx, 10/Cs, 10000PK (782010)
- MEDM Taylor Urns 560SA Cultured Onyx Cremation Angelica Adult Urn; Sapphire (560SA)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- Medm Urns