Medm

Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Medm
  • MFR # 320RO
  • Zoro # G304044233
  • Country of Origin China
  • Category Urns

Description

The Celtic urn is a very traditionally designed cultured marble urn and is frequently chosen for an older more traditional loved one. This adult urn has rounded edges with a slightly larger base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.

Specfication:
  • Color: Rose Quartz
  • Capacity: 185 cl
  • Model: Celtic
  • Material: Marble
  • Type of Urn: Adult Urn
  • Quanity: 389
  • Dimension: 9.75" H x 7" W x 6.25" L
  • Weight: 12 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.