Shop All Urns
Medm
Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue
Mfr # 320BL
Zoro # G204044272
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Celtic urn is a very traditionally designed cultured marble urn and is frequently chosen for an older more traditional loved one. This adult urn has rounded edges with a slightly larger base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Sky Blue
- Capacity: 185 cl
- Model: Celtic
- Material: Marble
- Type of Urn: Adult Urn
- Quanity: 588
- Dimension: 9.75" H x 7" W x 6.25" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR.STITCH Training Sutures with Thread, Nylon, 2/0 (DS-0005)
- SPA RITUALS Body Lotion, 300PK (HA-SPAR-004)
- VIVE HEALTH Soft Night Splint - Grey Large (SUP1037L)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- DICKSONS 65 x 45 in Reunion Heart Wood Box Urn (BOXURN1)
- Medm Urns