Shop All Urns
Medm
Taylor Urns 270BK Cultured Granite Cremation Oracle Adult Urn; Black
Mfr # 270BK
Zoro # G504044101
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Oracle urn is a multisided adult cultured granite urn with its handsome lines. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Black
- Capacity: 205 cl
- Model: Oracle
- Material: Granite
- Type of Urn: Adult Urn
- Quanity: 578
- Dimension: 11" H x 6.75" W x 6.75" L
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31152 BK)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- MEDM Taylor Urns 360EM Cultured Marble Cremation Pinnacle Adult Urn; Emerald (360EM)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- AFS Edison Urn (Miniature) (600012)
- Medm Urns