Shop All Urns
Medm
Taylor Urns 240GR Cultured Granite Cremation Cumulus Adult Urn; Gray
Mfr # 240GR
Zoro # G304044196
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cumulus is a traditionally designed cultured granite urn, clean cut, simple and good-looking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Gray
- Capacity: 185 cl
- Model: Cumulus
- Material: Granite
- Type of Urn: Adult Urn
- Quanity: 543
- Dimension: 9.37" H x 6.37" W x 6" L
- Weight: 9.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- DIAL 7.5 oz. Liquid Hand Soap Pump Bottle, PK 12 (84014)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- MEDM Taylor Urns 440BL Cultured Marble Cremation Stratus Adult Urn; Sky Blue (440BL)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- Medm Urns