Shop All Mortuary Prep, Embalming & Cremation
Medm
Taylor Urns 180LG Cultured Granite Cremation Little Sierra Baby Urn; Light Gray
Mfr # 180LG
Zoro # G604159286
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 180LG
- Zoro # G604159286
- Country of Origin China
- Category Mortuary Prep, Embalming & Cremation
Description
The Little Sierra is a baby urn in cultured granite. It has a block shape with clean attractive lines and is also a perfect keepsake urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Light Gray
- Capacity: 22 cl
- Model: Little Sierra
- Material: Granite
- Type of Urn: Baby Urn
- Quanity: 321
- Dimension: 4" H x 4" W x 4" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5215)
- FIRST VOICE Unitized Emergency Medical Kit, Cordura (F3101)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- AMREP Zep® Shell Shock Hand Cleaner, Gallon Bottle, 4/Case (318524)
- AFS PVC/Vinyl (Curved Zipper) Body Bags 6 Mil–White (Each) (11011)
- AFS Cot Post Cup Raised (each) (5711069)
- AFS Lowering Device Drape: Burgundy (5711111)
- AFS 6 Handle Heavy Duty Body Bag- Blue scrim (Case of 10) (11007)
- AFS Cot Restraint Strap (5711090)
- AFS Hydraulic Embalming Table (11027)
- AFS Disaster Bag - 8 Handle-Black (Case of 5) (11009)
- Medm Mortuary Prep, Embalming & Cremation