Shop All Urns
Medm
Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black
Mfr # 120BK
Zoro # G304044202
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Oceanic urn is a very traditionally designed cultured granite urn and is frequently chosen for an older more traditional loved one. This adult urn has rounded edges with a slightly larger base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Black
- Capacity: 185 cl
- Model: Oceanic
- Material: Granite
- Type of Urn: Adult Urn
- Quanity: 652
- Dimension: 9.75" H x 7" W x 6.25" L
- Weight: 9.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Optic White High Impact White Icy Fresh Mint Mouthwash 16 fl. oz., PK6 (167111)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1L (JPP10007)
- ACME UNITED PhysiciansCare 51019 First Aid Alcohol Pads, Box of 50 (51019)
- MEDIQUE Antacid, 250PK (80248)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate (650BR)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 360EM Cultured Marble Cremation Pinnacle Adult Urn; Emerald (360EM)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 320SM Cultured Marble Cremation Celtic Adult Urn; Smoke (320SM)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- Medm Urns