Shop All Glove Dispensers & Accessories
Medline
Wire Glove Dispenser Box Holder, Horizontal, Triple, 2/PK, WE, PK2
Mfr # MIIMDS193094
Zoro # G201839260
product price: $34.25
/pk 2, $17.13/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounts On Wall Mountable
- Dispenser Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # MIIMDS193094
- Zoro # G201839260
- UPC # 884389161237
- Country of Origin China
- Category Glove Dispensers & Accessories
Details
Item | Horizontal-Mount Wire Triple Glove Box Holder |
Color | White |
Mounts On | Wall Mountable |
Dispenser Orientation | Horizontal |
Description
Coated wire glove dispenser features a see-through construction that lets you quickly identify the glove size. Wall-mountable design allows the dispenser to be mounted horizontally or vertically. Dispenser accommodates three boxes of gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- NMC Single Entry Electrical Plug Lockout (LP110)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- MEDLINE Plexiglass Glove Box Holder (MDS193096B)
- MEDLINE Plexiglass Glove Dispenser Box Holder, Double, Clear (MIIMDS192096B)
- MEDLINE Plexiglass Glove Box Holder (MDS191096)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Blue, PK100 (3420-BULK)
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, Blank (1939YW)
- Medline Glove Dispensers & Accessories