Shop All Utility Knife Blades
Medline
Tongue Blades, 6"L, Wood, PK100
Mfr # MDS202075
Zoro # G9538249
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Wood
- Features Disposable, Splinter-free, Latex-free, Smooth
- Color Wood Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medline
- MFR # MDS202075
- Zoro # G9538249
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 6" |
Details
Material | Wood |
Features | Disposable, Splinter-free, Latex-free, Smooth |
Item | Tongue Blades,6"L,Wood,PK100 |
Color | Wood Grain |
Description
Tongue Blades,6 In.L,Wood,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 5/8" 130-VT (26073)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -12'6)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025566)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- MEDLINE Tongue Blades, 6"L, Wood, PK500 (MDS202065)
- IRWIN Hook Utility Blade, 11/16" W, PK5 (2087100)
- STANLEY BLADE COPE6-1/2""10T4PK (15-058)
- TITAN RAZOR BLADES #12 SINGLE EDGE (100/PK) (TL11038)
- LENOX Air Saw Blades 418T Bi-Metal 4 In. Long 18 Tpi (20426)
- WARNER Replacement Blade, 2-Edge, 1" (810)
- Medline Knives, Cutters & Snips