Shop All Paper Towels
Medline
Tissue Drape Paper Towels, Blue, 500 PK
Mfr # MIINON24356B
Zoro # G701839272
product price: $53.39
/pk 500, $0.11/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Tissue Drape
- Sheet Width 13"
- Sheet Length 18"
- Sheet Size 13 in x18 in
- Material Tissue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # MIINON24356B
- Zoro # G701839272
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 13" |
Sheet Length | 18" |
Sheet Size | 13 in x18 in |
Details
Paper Towel Type | Tissue Drape |
Item | Paper Towels |
Color | Blue |
Material | Tissue |
Description
Combining durability and disposability, these standard, poly-backed tissue towels catch fluid and hold it, making them ideal for washing, wiping or draping. Single-use towels double as dental bibs. Two-ply tissue/poly-backed construction offers maximum absorbency and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Shoe Handle Scratch Brush - Economy - 4x16 Rows, Carbon Steel Wire (85051)
- SOLARIS PAPER Solaris Paper SOL41504 Two-Ply Kitchen Roll Towel; 30 Per Carton (SOL41504)
- DIAL Body Wash Refill 6 PK (99804)
- TOUGH GUY Floor Stripper, 1 gal., Bottle (36MF98)
- MEDLINE Tissue Drape Paper Towels, White, 500 PK (MIINON24356W)
- KLEENEX Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- PACIFIC BLUE SELECT Paper Towels, 2 Ply, White, 12 PK (GPC28000)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (GENHWTWHI)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (GPC28124)
- SP RICHARDS C-Fold Paper Towels, 1 Ply, White (GJO21120)
- Medline Paper Towels