Shop All Exam Room Equipment
Medline
Room ID Flag System, 6 Flags, Primary Colors
Mfr # OMD291716
Zoro # G005743077
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Assorted Primary Colors
- Number of Flags 6
- Length 8"
- Weight 0.78 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # OMD291716
- Zoro # G005743077
- UPC # 80196395081
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Length | 8" |
Details
Item | Room ID Flag Systems |
Material | Steel |
Color | Assorted Primary Colors |
Number of Flags | 6 |
Weight | 0.78 lbs |
Description
Quickly and clearly alerts staff to room availability. Swings 180 degree for ideal viewing from various locations. Allows rearrangement of flags for prioritizing by color. Clearly marking or labeling flag provides guidance to visitors and helps protect patients' privacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- DIVERSEY Dove Body Wash Deep Moisture, 12 oz Bottle, PK6 (CB123410)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19280PK NOW 10 x 21 Case/160 8/20s (1416)
- MEDLINE Paper, Exm, Smth, Dlx, 18""X125' Pk (MIINON24322)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- UNITED SCIENTIFIC Tuning Fork, 288 Hz (TFK288)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm Spoon Tip, 500PK (AHSEC88_CS)
- CREST HEALTHCARE Patient Station, For Jeron (8721C)
- CREST HEALTHCARE White Cord, with Pendant/Connector (93990PC-W)
- Medline Exam Room Equipment