Shop All Disposable Gloves
Medline
Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 250 PK, Off-White
Mfr # MIIOAT6802
Zoro # G601833677
product price: $61.29
/pk 250, $0.25/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # MIIOAT6802
- Zoro # G601833677
- UPC # 888277180430
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Glove Length | 9.50" |
Details
Item | Nitrile Exam Gloves |
Color | Off-White |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | HCPCS; HPIS CLASSIFICATION 450_60_20_20 |
Series | Restore with maxOAT+ |
Sterile/Non-Sterile | Non-Sterile |
Ambidextrous/Hand-Specific | Ambidextrous |
Finger Thickness | 3.6 mil |
Features | Powder-free; Latex-free; Allergen-free; Beaded Cuff; Textured Fingertip; Non-sterile |
Texture Location | Fingertips |
Glove Hand Style | Ambidextrous |
Description
Powder-free exam gloves provide extra care for hardworking hands with a new level of skin protection. Colloidal oatmeal helps restore your skin's normal pH and maintain the natural moisture barrier needed to prevent and protect dry skin. Ambidextrous design allows each glove to be used for either hand. Latex-free, nitrile material helps prevent allergic reactions for both home healthcare workers and their clients.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 250 PK, Off-White (MIIOAT6801)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Black (MIIMG6114)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MIIMG6112)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, L, 150 PK, Cream (MII6CUR9226)
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, XL, 130 PK, Clear (MII6MSV514)
- MEDLINE Professional AloeTouch, Nitrile Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (MIIPRO31763)
- SAFETY WORKS Maxiflex, Nitrile Disposable Gloves, Nitrile, 2XL (SA600571)
- Medline Disposable Gloves