Shop All Disposable Gloves
Medline
Professional AloeTouch, Nitrile Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK
Mfr # MIIPRO31760
Zoro # G601839099
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 5.5 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medline
- MFR # MIIPRO31760
- Zoro # G601839099
- UPC # 884389965378
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9 1/2 in |
Glove Length | 9.50" |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 5.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Professional AloeTouch |
Sterile/Non-Sterile | Non-Sterile |
Application | Laboratory Application |
Features | Beaded Cuff; Latex-free; Powder-free; Non-sterile; Textured |
Glove Thickness | 5.9 mil |
Finger Thickness | 5.9 mil |
Texture | Fully Textured |
Description
Professional Aloetouch Gloves were designed and tested with labs and research in mind. Thick, nitrile exam gloves soothe the hands and provide exceptional protection for a range of uses for extended wear times. The aloe inner coating helps keep hands soft and smooth. All-over texturing allows a better grip on small or large items, wet or dry. Latex-free, powder-free design features a 9" cuff length, 5.9 mil fingertip and 5.5 mil palm thickness. Size is extra small.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Disposable Foam Ear Plugs, Contoured-T Shape, 32 dB, Orange, 100 PK (DP1001)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, L, PR (VP9699L)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- MEDLINE Professional AloeTouch, Nitrile Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (MIIPRO31763)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 200 PK, Green (MIIMDS195286)
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, M, 150 PK, Clear (MII6MSV512)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 250 PK, Off-White (MIIOAT6801)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 250 PK, Off-White (MIIOAT6802)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MIIMG6112)
- KIMTECH Kimtech G3, Nitrile Disposable Gloves, 7.1 mil Palm, Nitrile, Not Applicable, M, 1000 PK, Blue (55877)
- Medline Disposable Gloves