Shop All Glove Dispensers & Accessories
Medline
Plexiglass Glove Box Holder
Mfr # MDS193096B
Zoro # G6173330
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglass
- Mounts On Wall Mountable
- Features Spring Loaded; Latex-free
- Dispenser Orientation Horizontal; Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # MDS193096B
- Zoro # G6173330
- UPC # 884389105576
- Country of Origin United States
- Category Glove Dispensers & Accessories
Details
Item | HDPE Sheets Glove Box Holder |
Color | Clear |
Material | Plexiglass |
Mounts On | Wall Mountable |
Features | Spring Loaded; Latex-free |
Dispenser Orientation | Horizontal; Vertical |
Description
HDPE Sheets Glove Box Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5125)
- MEDLINE Plexiglass Glove Box Holder (MDS191096)
- MEDLINE Plexiglass Glove Dispenser Box Holder, Double, Clear (MIIMDS192096B)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- MEDLINE Wire Glove Dispenser Box Holder, Horizontal, Triple, 2/PK, WE, PK2 (MIIMDS193094)
- CONDOR Glove Holder Clip, Belt Clip, Orange (60NK50)
- CEMENTEX Glove Inflator (CPGI)
- OMNIMED Stainless Steel Triple Glove Box Holder (305303)
- Medline Glove Dispensers & Accessories