Shop All Disposable Gloves
This Product is Discontinued
Medline
MediGuard Synthetic Exam Gloves, 4.7 mil Palm, Vinyl, L, 150 PK, Clear (Discontinued)
Mfr # 6MSV513
Zoro # G6166303
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Vinyl
- Color Clear
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medline
- MFR # 6MSV513
- Zoro # G6166303
- UPC # 888277305505
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9" |
Details
Item | MediGuard Synthetic Exam Gloves |
Disposable Glove Material | Vinyl |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4.7 mil |
Powdered/Powder Free | Powder Free |
Sterile/Non-Sterile | Non-Sterile |
Application | Multipurpose, Laboratory Application |
Cuff | Beaded |
Color Family | Clear |
Description
Vinyl Non-sterile Exam Glove,L,Package Quantity 150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.