Shop All Gauze & Dressings
Medline
Knee Length Anti-Embolism Stocking, Small, Regular
Mfr # MDS160624H
Zoro # G111239143
product price: $9.99
/pr
$9.99
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
- Brand Medline
- MFR # MDS160624H
- Zoro # G111239143
- Country of Origin Unknown
- Category Gauze & Dressings
Description
The size small regular knee-high anti-embolism stockings provide mild 15-18mmHg compression that provides relief from minor to moderate swelling, aching, and varicose events. They have a tailored contoured fit with just the right amount of gradient pressure starting at the ankle and gradually reducing throughout the leg. It is made of 80% nylon and 20% spandex. Measuring tapes to assist in determining correct patient sizing are included in each box. Medline has developed a unique color code system for fast, positive product identification, and accurate patient fitting. Each package of stockings is identified and color-coded to correspond to one of the colors and sizes at the carton dispenser end. Size and order numbers are clearly labeled on each stocking. Calf Circumference: 10-13in. 25.3 - 33cm Leg Length: 14-16in. 36-40.5cm.
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
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK8 (TS-3188-8T)
- MEDIQUE Patch Adhesive Bandages, 2x3", PK25 (61873)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- MEDLINE Gauze, Avant, Sterile, 3"x3", PK40 (NON21334)
- MEDLINE Dressing Adhesive Surgical 8X6 8X3 Pad (NON4313H)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200 (PRM21212C)
- MEDLINE Avant Gauze Sterile Drain Sponge, 4 in. x 4 in., 6-ply sterile, 600PK (NON256000)
- MEDLINE Gauze, 12 Ply, 4"x4", PK50 (NON21424)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- Medline Gauze & Dressings