Shop All Disposable Gloves
Medline Industries
Vinyl Disposable Gloves, Stretch Vinyl, Powder-Free, XL, 130 PK, Cream
Mfr # MII6CUR9227
Zoro # G811184507
product price: $18.15
/pk 130, $0.14/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Stretch Vinyl
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline Industries
- MFR # MII6CUR9227
- Zoro # G811184507
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Cream |
Material | Stretch Vinyl |
Powdered/Powder-Free | Powder-Free |
Description
Stretch-vinyl conforms to your hands, ensuring excellent sensitivity when touch is critical. Easy to put on and take off. Tapered at the cuff to minimize roll-down. Powder-free. Style: Disposable, Wrist Style: Beaded Cuff, Materials: Stretch Vinyl, Thumb Style: Straight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Outdoor Light Damage Stopper (STI-9703)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RA_7X10 (U1-1049-RA_7X10)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (X348100)
- XPOSE SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NITPFL-10)
- MCR SAFETY SensaTouch, Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (5055XL)
- BDG Tri-Polymer Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, S, 100 PK, Purple (99-1-6300-S)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A1EA21)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, S, 50 PK, Beige (UL-315-S)
- Medline Industries Disposable Gloves