Shop All Disposable Gloves
Medline Industries
VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black
Mfr # MIIMG6113
Zoro # G411180671
product price: $59.79
/pk 100, $0.60/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline Industries
- MFR # MIIMG6113
- Zoro # G411180671
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder-Free | Powder-Free |
Series | VersaShield STORM |
Finger Thickness | 3.9 mil |
Texture Location | Fingertips |
Description
Great quality and protection. Non-sterile, powder- and latex-free gloves offer lightweight strength, excellent donning characteristics and textured fingertips for enhanced grip and control. Features beaded cuff. Style: Disposable, Materials: Nitrile, Colors: Black, Length: 9''.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employees Must Wear Hard Hats With Symbol, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11979)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, DuraHide Leather (LD-C75-012)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (DFK-608-M)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 10 ), 100 PK, Black (D15-05-010-100)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Black (67-246/L)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Blue (GG600M)
- Medline Industries Disposable Gloves