Shop All Disposable Gloves
Medline Industries
Latex Exam Gloves, Latex, Powder-Free, L, 100 PK
Mfr # CUR8106
Zoro # G910778546
product price: $63.89
/pk 100, $0.64/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline Industries
- MFR # CUR8106
- Zoro # G910778546
- UPC # 80196319162
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
Latex exam gloves provide excellent barrier. Great fit and feel with textured surface, which ensures a secure grip while the superior elasticity provides exceptional comfort and strength. Powder-free. Style: Disposable; Wrist Style: Beaded Cuff; Materials: Latex; Thumb Style: Straight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Indoor/Outdoor Scratch-Resistant (AP1-90)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73040-701-08)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- MCR SAFETY Garments, Classic, .35mm, PVC/Poly, Elastic Pant, (200PWX4)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 1000 PK (NITRILE-XL-CS)
- ANSELL L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (L851)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (FP-N-100-XL-BLK-4.5)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Cool Gray (FMN100564)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (705PF-XL)
- Medline Industries Disposable Gloves