Shop All Incontinence Pants
Medline Industries, Inc
Medline® Standard Disposable Fluff and Polymer Underpads, 23" x 36", Green, 100/Case
Mfr # MSC282050LB
Zoro # G004968181
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medline Industries, Inc
- MFR # MSC282050LB
- Zoro # G004968181
- UPC # 20080196736864
- Country of Origin United States
- Category Incontinence Pants
Description
Medline standard disposable fluff and polymer underpads, 23" x 36", green, 100/case features: provides moisture protection for a variety of clinical surfaces, including exam tables, beds and chairs disposable underpad features a combination fluff and polymer core for high absorbency and odor control tuck underpad under a mattress to keep it in place during movement specifications: absorbency level: heavy absorbent material: fluff and polymer backsheet color: green latex free: yes material: polypropylene backing size dimensions: 36" x 23"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 3.17 OZ, 3PK (04090PK)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- COLGATE Whitening/Tarter Control Liquid Toothpaste & Mouthwash 4.6 oz., PK12 (176410)
- MEDLINE INDUSTRIES, INC Medline® Deluxe Disposable Fluff and Polymer Underpads, 36" x 36", Green, 50/Case (MSC282070LB)
- MEDLINE INDUSTRIES, INC Medline® FitRight Extra Adult Disposable Briefs, Size XL, Waist Size 57"-66", 20/Bag (FITEXTRAXLGZ)
- MEDLINE INDUSTRIES, INC Medline® FitRight Cloth-Like Bariatric Briefs for Waist Size 65"-94", Beige, 8/Bag (BARIBRIEFH)
- MEDLINE INDUSTRIES, INC Medline® FitRight Extra Adult Disposable Briefs, Size 2XL, Waist Size 60"-69", 20/Bag (FITEXTRAXXLZ)
- MEDLINE Capri Plus Bladder Control Pads, Regular, 5.5" x 10.5", PK336 (BCPE01)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 14PK (1356)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- Medline Industries, Inc Incontinence Pants