Shop All Incontinence Pants
Medline Industries, Inc
Medline® Disposable Tuckable Fluff and Polymer Underpads, 27" x 70", Peach, 75/Case
Mfr # MSC241216
Zoro # G804968244
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medline Industries, Inc
- MFR # MSC241216
- Zoro # G804968244
- UPC # 20080196699626
- Country of Origin United States
- Category Incontinence Pants
Description
Medline disposable tuckable fluff and polymer underpads, 27" x 70", peach, 75/case features: provides moisture protection for a variety of clinical surfaces, including exam tables, beds and chairs disposable underpad features a combination fluff and polymer core for high absorbency and odor control tuck underpad under a mattress to keep it in place during movement specifications: absorbency level: super absorbent material: fluff and polymer backsheet color: peach latex free: yes material: polypropylene backing size dimensions: 70" x 27"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELOX Gauze Pad, Sterile, Beige, Chitosan, PK10 (MS-FG08834291)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- AFS Cavity Chemical Injector (640400)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- MEDLINE INDUSTRIES, INC Medline® FitRight Extra Adult Disposable Briefs, Size XL, Waist Size 57"-66", 20/Bag (FITEXTRAXLGZ)
- MEDLINE INDUSTRIES, INC Medline® Deluxe Disposable Fluff and Polymer Underpads, 36" x 36", Green, 50/Case (MSC282070LB)
- MEDLINE INDUSTRIES, INC Medline® FitRight Cloth-Like Bariatric Briefs for Waist Size 65"-94", Beige, 8/Bag (BARIBRIEFH)
- MEDLINE INDUSTRIES, INC Medline® FitRight Extra Adult Disposable Briefs, Size 2XL, Waist Size 60"-69", 20/Bag (FITEXTRAXXLZ)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 56PK (1356)
- PREVAIL DAILY MALE GUARDS Maximum Bladder Control Pad, 12 1/2in Length, 14PK (PV-811)
- ATTENDS GUARDS FOR MEN Bladder Control Pad, 16PK (MG0400)
- Medline Industries, Inc Incontinence Pants