Shop All Incontinence Pants
Medline Industries, Inc
Medline® Disposable Fluff and Polymer Breathable Underpads, 28" x 36", Blue, 35/Case
Mfr # MSC282120
Zoro # G004968501
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medline Industries, Inc
- MFR # MSC282120
- Zoro # G004968501
- UPC # 80196700571
- Country of Origin China
- Category Incontinence Pants
Description
Medline disposable fluff and polymer breathable underpads, 28" x 36", blue, 35/case features: provides moisture protection for a variety of clinical surfaces, including exam tables, beds and chairs disposable underpad features a combination fluff and polymer core for high absorbency and odor control tuck underpad under a mattress to keep it in place during movement specifications: absorbency level: super absorbent material: fluff and polymer backsheet color: blue latex free: yes material: breathable-f/low air loss size dimensions: 28" x 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Deodorant Bar Soap, Light Scent, 4 oz, PK48 (08833)
- MCKESSON Round Tan Adhesive Spot Bandage, 1 Inch, 100PK (16-4812)
- PEPTO Pepto Bismol Ultra Maximum Strength Liquid 4 oz., PK12 (03900)
- FIRST AID ONLY PVP Wipes, Packet, 4-1/4 In., PK100 (12-150)
- MEDLINE INDUSTRIES, INC Medline® Deluxe Disposable Fluff and Polymer Underpads, 36" x 36", Green, 50/Case (MSC282070LB)
- MEDLINE INDUSTRIES, INC Medline® FitRight Extra Adult Disposable Briefs, Size XL, Waist Size 57"-66", 20/Bag (FITEXTRAXLGZ)
- MEDLINE INDUSTRIES, INC Medline® FitRight Cloth-Like Bariatric Briefs for Waist Size 65"-94", Beige, 8/Bag (BARIBRIEFH)
- MEDLINE INDUSTRIES, INC Medline® FitRight Extra Adult Disposable Briefs, Size 2XL, Waist Size 60"-69", 20/Bag (FITEXTRAXXLZ)
- NORTHSHORE Champion XD Washable Underpad, Blue, 2X-Large, 36x60", 4PK (6046)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Small, 4x11.5", 180PK (1504)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 200 Pack 200PK (PH-UP425H-8A)
- Medline Industries, Inc Incontinence Pants