Shop All Gauze & Dressings
Medline
Gauze, Sponge, Ns, Lf, 16-Ply, PK200
Mfr # PRM21416C
Zoro # G6164650
product price: $8.95
/pk 200, $0.04/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Length 4"
- Package Type Box
- Material Cotton
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # PRM21416C
- Zoro # G6164650
- UPC # 080196694030
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4" |
Width | 4" |
Details
Latex Content | Latex Free |
Item | Gauze,Sponge,Ns,Lf,16-Ply,Package Quantity 200 |
Package Type | Box |
Material | Cotton |
Color | White |
Description
Gauze,Sponge,Ns,Lf,16-Ply,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- GEORGIA-PACIFIC Hand Soap, CLR, 900 mL, , 42716, PK4 (42716)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- MEDLINE Pads, Sterile, Abdominal, 5x9, PK25 (PRM21450)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- MEDLINE Gauze, 12 Ply, 3"x3", PK200 (NON25312)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200 (PRM21212C)
- MEDLINE Gauze, Avant, 4"x4", PK200 (NON25444)
- MEDLINE Gauze, Woven, Cotton, 4"x4", PK50 (PRM4412)
- FIRST AID ONLY Non-Stick Pad, Sterile, White, 3 in. W, PK50 (I256)
- Medline Gauze & Dressings