Shop All Gauze & Dressings
Medline
Gauze, 8 Ply, 2"x2", PK200
Mfr # NON25208
Zoro # G6164483
product price: $2.49
/pk 200, $0.01/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Latex Content Latex Free
- Color White
- Package Type Box
- Material Woven Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # NON25208
- Zoro # G6164483
- UPC # 080196691985
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 2" |
Length | 2" |
Details
Latex Content | Latex Free |
Color | White |
Item | Gauze,8 Ply,2"x2",Package Quantity 200 |
Package Type | Box |
Material | Woven Cotton |
Description
Gauze,8 Ply,2 In.x2 In.,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- WATERJEL Hydrocortisone Cream, Box, 0.03 oz., PK144 (WJHY-1728)
- BRECK Shampoo, Fresh, 1/4 oz, PK500 (DIA 20852)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- MEDLINE Gauze, 12 Ply, 4"x4", PK50 (NON21424)
- MEDLINE Gauze, Woven, Cotton, 4"x4", PK50 (PRM4412)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- MEDLINE Gauze, 12 Ply, 3"x3", PK200 (NON25312)
- MEDLINE Pads, Sterile, Abdominal, 5x9, PK25 (PRM21450)
- MEDLINE Avant Gauze Sterile Drain Sponge, 4 in. x 4 in., 6-ply sterile, 600PK (NON256000)
- HONEYWELL Bandage, Elastic (105020)
- Medline Gauze & Dressings