Shop All Hand Wipes
Medline
FitRight Select Premium Personal Cleansing Wipes, 8 x 12, PK48
Mfr # MSC263625
Zoro # G4598131
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 48
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Material Spunlace Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medline
- MFR # MSC263625
- Zoro # G4598131
- UPC # 888277362515
- Country of Origin China
- Category Hand Wipes
Dimensions
Length | 12" |
Width | 8" |
Details
Packaging Type | Pack |
Wipes per Container | 48 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Material | Spunlace Fabric |
Application | Personal Cleansing; Incontinence Cleanup; Patient Care |
Item | Towels & Wipes |
Industry Type | Hand/Body Wet Wipe |
Package Type | Pack |
Fragrance | Aloe |
Application - First Aid and Wound Care | Skin |
Number of Plies | 1 |
Description
Medline FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 3 1/8 in L, Red (9017698)
- 3M Low-Speed Super Polishing Floor Pads, 13" Diameter, White, PK5, 5PK (4100)
- 3M Scrubbing Pad, 19 In, Blue, PK5 (5300)
- REMCO VIKAN Yellow 20" Squeegee Head (77136)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pk, PK12 (MSC263625)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister (P43572)
- CHIX Wet Wipes, 11-1/2" x 24", White/Pink, PK200 (8507)
- GRIMESTOPPERS HD HAND WIPES FRESH 25CT (00225)
- Medline Hand Wipes