Shop All Scrub Pants
Medline
Encore Unisex Reversible Scrub Pants with Drawstring Waist, Large, Ceil
Mfr # 700PTHL-CM
Zoro # G211204607
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Ciel Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # 700PTHL-CM
- Zoro # G211204607
- UPC # 10080196747528
- Country of Origin Unknown
- Category Scrub Pants
Dimensions
Size | L |
Details
Item | Premier Cloth Reversible Scrub Pant |
Color | Ciel Blue |
Description
Our top-selling Encore Series scrub pants are designed using the most generous cut in the industry. Encore Series is a comfortable 45% Polyester/55% Cotton blend fabric guaranteeing comfort and durability. These pants feature a drawstring waist and a pocket on the back right side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, W, PR (7100-7.5W)
- SOCK TRENDS Socks, Crew, Polyester, Black, 10.5" H, PK10 (TRM29006CXC0001)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- MEDLINE Emerald Pants X-Small (600NJTXS-CA)
- MEDLINE AngelStat Unisex Pants Scrub, Elastic Waist, Navy, 3XL, XL (674NNTXXXLXL)
- MEDLINE Scrub Pants, XX-Large, Ceil Blue (M600NTHXXL-CM)
- MEDLINE Misty Pants XX-Large (ASPMGXXL-D)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Wine (9300)
- SCRUB ZONE Scrub Pants, XL, Gray, Unisex (85221)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- Medline Scrubs & Lab Coats