Shop All Scrub Pants
Medline
Encore Unisex Pants Scrub, Reversible, Drawstring Waist, Ciel Blue, Small
Mfr # 700PTHS-CA
Zoro # G411204384
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Ciel Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # 700PTHS-CA
- Zoro # G411204384
- Country of Origin Unknown
- Category Scrub Pants
Dimensions
Size | S |
Details
Item | Premier Cloth Reversible Scrub Pant |
Color | Ciel Blue |
Description
Premier Cloth Reversible Scrub Pants: Our top-selling Premier Cloth scrub pants are designed using the most generous cut in the industry. Premier Cloth is a comfortable 55% Cotton/45% Polyester blend guaranteeing comfort and durability. These pants feature a drawstring waist and a pocket on the back right side. Ciel Blue, Small.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XDF61-G15)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- MEDLINE Emerald Pants X-Small (600NJTXS-CA)
- MEDLINE AngelStat Unisex Pants Scrub, Elastic Waist, Navy, 3XL, XL (674NNTXXXLXL)
- MEDLINE Misty Pants XX-Large (ASPMGXXL-D)
- MEDLINE Scrub Pants, XX-Large, Ceil Blue (M600NTHXXL-CM)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- LANDAU Scrub Pants, Blue, Unisex, XL (7602BCPXLRG)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- Medline Workwear and Protective Clothing