Shop All Socks
Medline
EMS Knee-High Anti-Embolism Stockings, Large Reuglar, 3/pack, 3PK
Mfr # MDS160564PHX3
Zoro # G411223446
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The 3 pack of size large regular knee-high anti-embolism stockings provide mild 15-18mmHg compression that provides relief from minor to moderate swelling, aching, and varicose events. They have a tailored contoured fit with just the right amount of gradient pressure starting at the ankle and gradually reducing throughout the leg. It is made of 80% nylon and 20% spandex. Measuring tapes to assist in determining correct patient sizing are included in each box. Medline has developed a unique color code system for fast, positive product identification, and accurate patient fitting. Each package of stockings is identified and color-coded to correspond to one of the colors and sizes at the carton dispenser end. Size and order numbers are clearly labeled on each stocking. Color code: Calf Circumference: 15-17in. Leg Length:16-18in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- NMC Exit, 10X14, Glow Rigid Plastic (GL12RB)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- CELESTE STEIN Celeste Stein CMPS2 15-20 mmHg Bouquet Therapeutic Compression Sock (Celeste-Stein-CMPS2-2021)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 BRNLR)
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- PURE COMFORT Pure Comfort Cleanroom Socks White, 100% Polyester, Size Medium, 200 pair/PK (CRS-L-M)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0700-402-07)
- WIGWAM MILLS XL Charc Wool Sock (F2322-76H-XL)
- VITALSOX Vitalsox VT 1110T Tennis Ghost Drystat Plantar Support Odor Resistant; Socks Pairs; White - Medium (VT1110T_W_MD)
- Medline Socks