Shop All Disposable Gloves
This Product is Discontinued
Medline
Disposable Gloves, 6.00 mil Palm, Nitrile, XL, 100 PK, Black (Discontinued)
Mfr # VEN6144
Zoro # G4055963
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # VEN6144
- Zoro # G4055963
- UPC # 888277363130
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Disposable Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6.00 mil |
Powdered/Powder Free | Powder Free |
Description
Medline Venom Steel Industrial Nitrile Gloves, Black, X-Large, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.