Shop All Medical Lighting
Medline
Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel
Mfr # MDR721010
Zoro # G805742003
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft
- Width 10"
- Standards UL Listed
- Height 74"
- Task Light Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # MDR721010
- Zoro # G805742003
- Country of Origin United States
- Category Medical Lighting
Dimensions
Cord Length | 12 ft |
Width | 10" |
Height | 74" |
Details
Item | Lamps |
Standards | UL Listed |
Task Light Type | Incandescent |
Color | Stainless Steel |
Description
Hospital-grade exam lamp with 12-inch flexible neck provides versatile, positionable lighting. Dual-cool shade focuses light with minimal heat buildup. Vertical height adjustability provides a wide 50- to 74-inch range. Weighted 10-inch stainless steel base ensures stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Blok LED Wall Sconce (WS-256)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- ILC Replacement For LIGHT BULB LAMP, F7BX827ECOTF (F7BX/827/ECO/TF)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- Medline Medical Lighting