Shop All Gauze & Dressings
Medline
Caring Woven Gauze Sponges, Sterile, 12-Ply, 4 x 4, 1200PK
Mfr # PRM4412
Zoro # G010113025
product price: $76.55
/pk 1200, $0.06/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Width 4"
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # PRM4412
- Zoro # G010113025
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4" |
Width | 4" |
Details
Sterile/Non-Sterile | Sterile |
Description
Ideal for wound debriding, prepping, packing, dressing and general wound care. 100% cotton. 12-ply.
- •Ideal for wound debriding, prepping, packing, dressing and general wound care.
- •100% cotton.
- •12-ply.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Medium, 5x14", Pack, 30PK (1507)
- SAFETY 1ST APPLIANCE LATCH BLK 2PK (HS148)
- AEK NAR Compressed Gauze (EN9520)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1 gal., Red, PK24 (8703)
- MEDLINE Gauze, Woven, Cotton, 3"x3", PK80 (PRM3312)
- MEDLINE Gauze, Sponge, Ns, Lf, 16-Ply, PK200 (PRM21416C)
- MEDLINE Gauze, Nonwvn, Cotton, Nonstrl, PK200 (PRM25224)
- MEDLINE Gauze Bandage Roll, Sterile, 4-1/2"x4 Yards, 100/BX, White, PK100 (MIIPRM25865)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 4"x4", PK200 (PRM21412C)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- FIRST AID ONLY Burn Dressing, White, 18"L, 8"W (91317)
- Medline Gauze & Dressings