Shop All Scrub Pants
Medline
AngelStat Reversible Drawstring Pants, Peacock, XXXL
Mfr # 600NBTXXXL-CA
Zoro # G011204364
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Peacock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medline
- MFR # 600NBTXXXL-CA
- Zoro # G011204364
- UPC # 80196783024
- Country of Origin Unknown
- Category Scrub Pants
Dimensions
Size | 3XL |
Details
Item | Reversible Pant |
Color | Peacock |
Description
Designed for comfort, our popular 55% cotton / 45% polyester AngelStat fabric is soft yet durable, and always gets the job done. Reversible pants feature drawstring waist and back pocket inside and out. Pants also feature four-panel construction double needle inseam and outseam for better fit. Drawstrings are color coded for easy size identification. Peacock, XXXL, Angelica Color-Coding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- KLEENGUARD G40 Latex Coated Gloves (97272), Black & Grey, Large (9), 1 Pair (97272)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- FIRST AID ONLY Wall Mount Bodily Fluid Spill Kit (214-U/FAO)
- MEDLINE AngelStat Unisex Pants Scrub, Elastic Waist, Navy, 3XL, XL (674NNTXXXLXL)
- MEDLINE Scrub Pants, XX-Large, Ceil Blue (M600NTHXXL-CM)
- MEDLINE Misty Pants XX-Large (ASPMGXXL-D)
- MEDLINE Emerald Pants X-Small (600NJTXS-CA)
- SCRUB ZONE Scrub Pants, L, Ceil Blue, 4.25 oz. (85221)
- LANDAU Scrub Pants, M, Wine, Unisex (7602RWPMED)
- LANDAU Scrub Pants, S, Wine, Unisex (7602RWPSM)
- Medline Scrub Pants