Shop All Disposable Gloves
Meditex
Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Violet Blue, 100 Pk, Size L
Mfr # L
Zoro # G302002303
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Violet Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meditex
- MFR # L
- Zoro # G302002303
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Violet Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | Meditex G1 |
Sterile/Non-Sterile | Non-Sterile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- ACCUFORM Accuform KDH643 Stopout® Aluma-Tag„¢ Hasp, Danger Locked Out Do Not Operate, Aluminum (KDH643)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- KLEENGUARD Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs (40049)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Dark Blue (XL)
- MEDITEX Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Black (XL)
- MEDITEX Meditex G3 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1 PK, Lavender (S)
- MEDITEX Latex Exam Gloves, Latex, XL, 1000 PK (HM2022111925-LX-XL)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Black (M)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (36VP37)
- Meditex Gloves & Hand Protection