Shop All Disposable Gloves
Meditex
Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Lavender, 100 Pk, Size M
Mfr # M
Zoro # G602002393
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lavendar
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meditex
- MFR # M
- Zoro # G602002393
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Lavendar |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | Meditex G3 |
Sterile/Non-Sterile | Non-Sterile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH3X002500)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1 PK, Dark Blue (S)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Black (M)
- MEDITEX Latex Exam Gloves, Latex, XL, 1000 PK (HM2022111925-LX-XL)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size XL (XL)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Dark Blue (XL)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Black (XL)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, M, 1000 PK, White (304750132)
- Meditex Gloves & Hand Protection