Shop All Disposable Gloves
Meditex
Meditex G7 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, White
Mfr # M
Zoro # G602002362
product price: $52.35
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meditex
- MFR # M
- Zoro # G602002362
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | White |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | Meditex G7 (Case) |
Sterile/Non-Sterile | Non-Sterile |
Features | Chemo Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Lock Out Tags, Two-Part Perforated Repair Order Tags(100-Pack) (BLSH-LOTAG-100)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- NMC Sanitary Sewer W/G, F4094 (F4094)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1 PK, Dark Blue (S)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Dark Blue (XL)
- MEDITEX Latex Exam Gloves, Latex, XL, 1000 PK (HM2022111925-LX-XL)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Black (XL)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Black (M)
- MEDITEX Meditex G3 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1 PK, Lavender (S)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, S (92-134)
- Meditex Disposable Gloves