Shop All Disposable Gloves
Meditex
Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1 PK, Dark Blue
Mfr # S
Zoro # G702002316
product price: $52.35
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meditex
- MFR # S
- Zoro # G702002316
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Dark Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | Meditex G5 (Case) |
Sterile/Non-Sterile | Non-Sterile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- CONDOR Spill Kit Refill, Universal (35ZR77)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear (TZE141)
- LYLE Safety Sign, Eye Glove Protection, 10in.H (U4-1273-RA_14X10)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Dark Blue (XL)
- MEDITEX Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size XL (XL)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Black (XL)
- MEDITEX Latex Exam Gloves, Latex, XL, 1000 PK (HM2022111925-LX-XL)
- MEDITEX Meditex G3 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1 PK, Lavender (S)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- Meditex Gloves & Hand Protection