Shop All Firestarters and Lighters
Medique
Waterproof Matches, PK40
Mfr # 78399
Zoro # G1774333
product price: $1.99
/pk 40, $0.05/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Type Coated
- Accessory Type Waterproof Matches
- Product Type Waterproof Matches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 78399
- Zoro # G1774333
- UPC # 347682783990
- Country of Origin China
- Category Firestarters and Lighters
Details
Item | Waterproof Matches |
Material | Wood |
Type | Coated |
Accessory Type | Waterproof Matches |
Product Type | Waterproof Matches |
Description
Waterproof Matches, Product Type Waterproof Matches, Material Wood, Package Quantity 40
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EJOY 20in x 20in Artificial Boxwood Hedge Greenery Panels, Milan, 12PK (Milan_1box)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- DEROMA 3.3 in. H X 4.3 in. D Clay Planter Terracotta (2Q110PZ)
- MAXX AIR MAXXAIR 00-03901 Maxxshade Plus (00-03901)
- SCRIPTO Lighter EZ-Squeeze (BGM27-1/12CD)
- ZIPPO Koi Fish 540 Color Pocket Lighter (48393)
- ZIPPO Butane Insert Gift Set (52RBDI)
- STANDALONE KJ-ES Electric Charcoal Starter (ST32851)
- PERFECTPITCH Piccolo Single Torch Flame Cigar Lighter - Brown (PE608649)
- BERNZOMATIC 346994 Lighter Butane Flexible Wind Resistant (346694)
- ZIPPO 12-Hour Refillable Hand Warmer, Blaze Orange (40348)
- Medique Firestarters and Lighters