Shop All EMT Supplies
Medique
Tweezers, 4 In L, Pointed
Mfr # 72101
Zoro # G0528297
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Magnifier
- Material Stainless Steel
- Color Silver
- Blade End Style Pointed
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 72101
- Zoro # G0528297
- UPC # 347682721015
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Length | 4 in |
Details
Item | Tweezers |
Includes | Magnifier |
Material | Stainless Steel |
Color | Silver |
Blade End Style | Pointed |
Industry Type | Healthcare |
Handle Type | Corrugated |
Description
Tweezers, Color Silver, Length 4 in, Material Stainless Steel, Blade End Style Pointed, Handle Type Corrugated, Includes Magnifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19280PK NOW 10 x 21 Case/160 8/20s (1416)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 10mm Apart, (A2Z-ZR725)
- SC JOHNSON PROFESSIONAL Stokoderm Protect UPW100ML 100 mL Hand Cream, 12PK (721UPW100ML)
- ILB GOLD Replacement For Burdick, Eli 250 Direct-Connect Ekg Cables (ELI 250 DIRECT-CONNECT EKG CABLES)
- KEMP USA Combat Application Tourniquet (11-178)
- KEMP USA Kemp Adult/Child CPR Mask, 10-525 (10-525)
- MIRACLE POINT Tweezers, 2-1/4 In L (MPT12BLK/CLR)
- A2Z SCILAB LEFT MILLER EAST WEST ELEVATORS ELE0071 FLAT ROUNDED BLADE (A2Z-ZR802)
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- EMI Colorband Scissor, 5-1/2 In. L, Gren, Steel (310 GREEN)
- Medique EMT Supplies