Shop All Topical Ointments, Creams, and Antiseptics
Medique
Topical Coolant Spray, Can, 4 oz.
Mfr # 23017
Zoro # G1120332
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Pain Relief
- Form - First Aid and Wound Care Spray
- Package Type - First Aid and Wound Care Can
- Unitized Bulk
- Size - First Aid and Wound Care 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medique
- MFR # 23017
- Zoro # G1120332
- UPC # 347682230173
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 4 oz |
Size | 4 oz |
Details
Item | Topical Coolant Spray |
Application - First Aid and Wound Care | Pain Relief |
Item - First Aid and Wound Care | Topical Coolant Spray |
Form - First Aid and Wound Care | Spray |
Package Type - First Aid and Wound Care | Can |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Application | Anesthetic |
Package Type | Can |
Formula | Isobutane |
Industry Type | Healthcare |
Concentration | N-Butane, Propane |
Compatible Manufacturer Part Number | 16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI |
Unit Package Type | Can |
Format | Spray |
Purpose | Cooling, Pain Relief, Reduces Swelling |
Number of Units Included | 1 |
Exterior Package Type | Can |
Active Ingredient | Isobutane, N-Butane, Propane |
Product Type | Topical Coolant |
Description
Topical Coolant Spray, Product Type Topical Coolant, Purpose Cooling, Pain Relief, Reduces Swelling, Active Ingredient Isobutane, N-Butane, Propane, Format Spray, Size 4 oz, Concentration N-Butane, Propane, Unit Package Type Can, Unitized Bulk, Compatible Manufacturer Part Number 16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI, Exterior Package Type Can, Number of Units Included 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- FIRST AID ONLY First Aid Kit Refill, Eye Wash, 4 Oz Bottle (FAE-7016)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF851)
- MEDIQUE Eye Wash, Bottle, 8 fl. oz. (21508)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. (26811)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- MEDIQUE Blood Clotting Spray, Can, 3 oz. (22617)
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- FABRICATION ENTERPRISES BioFreeze Cold Pain Relief Gel, 5 Gram Packet, Dispenser of 100 Packets (11-1036-100)
- Medique Topical Ointments, Creams, and Antiseptics