Shop All EMT Supplies
This Product is Discontinued
Medique
Tongue Depressor, Non-Sterile, 6In., PK500 (Discontinued)
Mfr # 63213
Zoro # G3115673
This Product is Discontinued
Key Features
- Length 6 in
- Width 3/4 in
- Material Wood
- Industry Type Healthcare
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medique
- MFR # 63213
- Zoro # G3115673
- UPC # 347682632137
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 6 in |
Width | 3/4 in |
Details
Item | Tongue Depressor |
Material | Wood |
Industry Type | Healthcare |
Sterile/Non-Sterile | Non-Sterile |
Description
Tongue Depressor, Non-Sterile, Material Wood, Width 3/4 in, Length 6 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.